Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, Viton(R), Blk

  • Mfr # 350-1/16B

  • Zoro # G614760984


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 HK
Grade
Commercial Grade
Thickness Tolerance
0.012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-1/16B
Zoro #
G614760984
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
12 in
Overall Width
24 in
Overall Thickness
0.0625 in

Details

Item
Rubber Sheet
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 HK
Grade
Commercial Grade
Thickness Tolerance
0.012 in
Texture
Smooth
Shape
Sheet
Water Resistance
Good
Oil Resistance
Excellent
Chemical Resistance
Excellent
Abrasion Resistance
Good
Material
Viton(R)
Color
Black
Weather Resistance
Excellent
Number of Ply
0
Maximum Temperature
400 Degrees F
Tensile Strength
800 psi
Minimum Temperature
-20 Degrees F
Adhesive Type
Plain Backing

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.