Zoro Homepage

Rubber Sheet, Viton(R), Blk

  • Mfr # 350-1/16C

  • Zoro # G314761007


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Elongation
200 %
Standards
ASTM D2000 HK
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-1/16C
Zoro #
G314761007
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Overall Thickness
0.0625 in
Overall Length
12 in

Details

Item
Rubber Sheet
Durometer
70A
Backing Type
Non-Adhesive
Elongation
200 %
Standards
ASTM D2000 HK
Grade
Commercial Grade
Thickness Tolerance
0.012 in
Shape
Sheet
Texture
Smooth
Maximum Temperature
400 Degrees F
Oil Resistance
Excellent
Abrasion Resistance
Good
Tensile Strength
800 psi
Water Resistance
Good
Weather Resistance
Excellent
Chemical Resistance
Excellent
Minimum Temperature
-20 Degrees F
Material
Viton(R)
Color
Black
Number of Ply
0
Adhesive Type
Plain Backing

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.