Rubber Sheet, Viton(R), Blk
Mfr # 350-1/2C
Zoro # G414761006
product price: $1,285.99
/ea
Free Shipping & Returns
Key Features
Durometer
70A
Backing Type
Non-Adhesive
Elongation
200 %
Standards
ASTM D2000 HK
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350-1/2C
Zoro #
G414761006
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.5 in
Overall Length
12 in
Overall Width
36 in
Details
Item
Rubber Sheet
Durometer
70A
Backing Type
Non-Adhesive
Elongation
200 %
Standards
ASTM D2000 HK
Grade
Commercial Grade
Thickness Tolerance
0.047 in
Texture
Smooth
Shape
Sheet
Abrasion Resistance
Good
Weather Resistance
Excellent
Water Resistance
Good
Chemical Resistance
Excellent
Material
Viton(R)
Maximum Temperature
400 Degrees F
Color
Black
Minimum Temperature
-20 Degrees F
Oil Resistance
Excellent
Tensile Strength
800 psi
Adhesive Type
Plain Backing
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.