Rubber Sheet, Viton(R), Blk
Mfr # 350-1/32X1X3
Zoro # G914761421
product price: $12.69
/eaKey Features
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 HK
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350-1/32X1X3
Zoro #
G914761421
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
1 in
Overall Length
36 in
Overall Thickness
0.03125 in
Details
Item
Rubber Sheet
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 HK
Grade
Commercial Grade
Texture
Smooth
Shape
Sheet
Thickness Tolerance
0.010 in
Abrasion Resistance
Good
Material
Viton(R)
Water Resistance
Good
Oil Resistance
Excellent
Chemical Resistance
Excellent
Weather Resistance
Excellent
Color
Black
Number of Ply
0
Adhesive Type
Plain Backing
Maximum Temperature
400 Degrees F
Tensile Strength
800 psi
Minimum Temperature
-20 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.