Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, Viton(R), Blk

  • Mfr # 350-1/4A

  • Zoro # G314761847


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 HK
Grade
Commercial Grade
Thickness Tolerance
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350-1/4A
Zoro #
G314761847
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
12 in
Overall Thickness
0.25 in
Overall Length
12 in

Details

Item
Rubber Sheet
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 HK
Grade
Commercial Grade
Thickness Tolerance
0.031 in
Texture
Smooth
Shape
Sheet
Color
Black
Material
Viton(R)
Oil Resistance
Excellent
Chemical Resistance
Excellent
Water Resistance
Good
Weather Resistance
Excellent
Abrasion Resistance
Good
Maximum Temperature
400 Degrees F
Number of Ply
0
Minimum Temperature
-20 Degrees F
Adhesive Type
Plain Backing
Tensile Strength
800 psi

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.