Rubber Sheet, Viton(R), Blk
Mfr # 350-1/4B
Zoro # G014761895
product price: $428.99
/ea
Free Shipping & Returns
Key Features
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 HK
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350-1/4B
Zoro #
G014761895
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
12 in
Overall Thickness
0.25 in
Overall Width
24 in
Details
Item
Rubber Sheet
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 HK
Grade
Commercial Grade
Texture
Smooth
Shape
Sheet
Thickness Tolerance
0.031 in
Water Resistance
Good
Chemical Resistance
Excellent
Color
Black
Abrasion Resistance
Good
Material
Viton(R)
Weather Resistance
Excellent
Oil Resistance
Excellent
Minimum Temperature
-20 Degrees F
Maximum Temperature
400 Degrees F
Number of Ply
0
Tensile Strength
800 psi
Adhesive Type
Plain Backing
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.