Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Sheet, Viton(R), Blk

  • Mfr # 350-1/8ATAPE

  • Zoro # G314761724


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Durometer
70A
Backing Type
Adhesive
Standards
ASTM D2000 HK
Grade
Commercial Grade
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-1/8ATAPE
Zoro #
G314761724
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
12 in
Overall Length
12 in
Overall Thickness
0.125 in

Details

Item
Rubber Sheet
Durometer
70A
Backing Type
Adhesive
Standards
ASTM D2000 HK
Grade
Commercial Grade
Texture
Smooth
Shape
Sheet
Thickness Tolerance
0.016 in
Oil Resistance
Excellent
Weather Resistance
Excellent
Chemical Resistance
Excellent
Water Resistance
Good
Material
Viton(R)
Abrasion Resistance
Good
Tensile Strength
800 psi
Minimum Temperature
-20 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Number of Ply
0
Adhesive Type
Adhesive Type
Maximum Adhesive Temperature
300 Degrees F
Color
Black
Maximum Temperature
400 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.