Rubber Sheet, Viton(R), Blk
Mfr # 350-3/16A
Zoro # G514761579
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 HK
Grade
Commercial Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350-3/16A
Zoro #
G514761579
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
12 in
Overall Thickness
0.1875 in
Overall Length
12 in
Details
Item
Rubber Sheet
Durometer
70A
Backing Type
Non-Adhesive
Standards
ASTM D2000 HK
Grade
Commercial Grade
Texture
Smooth
Shape
Sheet
Thickness Tolerance
0.020 in
Water Resistance
Good
Chemical Resistance
Excellent
Material
Viton(R)
Weather Resistance
Excellent
Color
Black
Oil Resistance
Excellent
Abrasion Resistance
Good
Maximum Temperature
400 Degrees F
Minimum Temperature
-20 Degrees F
Tensile Strength
800 psi
Adhesive Type
Plain Backing
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.