Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Silicone, 1/16 In Th, 36 Inx25 Ft

  • Mfr # BULK-RS-S40-793

  • Zoro # G7073227


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S40-793
Zoro #
G7073227
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
25 ft
Overall Length
25 ft
Overall Width
36 in
Overall Thickness
0.0625 in

Details

Item
Rubber Roll
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Max. Temp. (F)
500 Degrees F
Color
Red
Material
Silicone
Thickness Tolerance
+/-0.011 in
Density
1.25 g/cc
Water Resistance
Good
Tear Strength
17 N/mm
Minimum Temperature
-80 Degrees F
Weather Resistance
Excellent
Shape
Roll
Tensile Strength
700 psi
Oil Resistance
Fair
Abrasion Resistance
Poor
Texture
Smooth
Compression Set
20 %
Adhesive Type
Plain Backing
Chemical Resistance
Good
Maximum Temperature
500 Degrees F

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 25 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.