Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Silicone, 1/32"Thick, 12"x12", 50A

  • Mfr # BULK-RS-S50FDA-282

  • Zoro # G9724732


product price: $11.49
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S50FDA-282
Zoro #
G9724732
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Width
12 in
Rubber Length
1 ft
Thickness
1/32"
Width
12"
Length
12"
Overall Thickness
0.03125 in
Overall Width
12 in
Overall Length
12 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
50A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Grade
Food
Material
Silicone
Application
Extreme Temperature
Color
Red
Max. Temp. (F)
500 Degrees F
Type
Commercial Grade
Minimum Temperature
-80 Degrees F
Adhesive Type
High-Temp
Water Resistance
Good
Density
1.25 g/cc
Texture
Smooth
Maximum Adhesive Temperature
500 Degrees F
Compression Set
20 %
Tensile Strength
700 psi
Maximum Temperature
500 Degrees F
Thickness Tolerance
+/-0.010 in
Minimum Adhesive Temperature
-100 Degrees F
Shape
Sheet
Oil Resistance
Fair
Chemical Resistance
Good
Tear Strength
17 N/mm
Abrasion Resistance
Poor
Weather Resistance
Excellent

Description

Rubber Sheet, Sheet, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 507, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.010 in, Overall Width 12 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.