Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Silicone, 1/4"Thick, 36"x12", 50A

  • Mfr # BULK-RS-S50BFDA-42

  • Zoro # G6909524


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
12 in
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Black
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S50BFDA-42
Zoro #
G6909524
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
12 in
Rubber Length
3 ft
Thickness
1/4"
Length
36"
Width
12"
Overall Thickness
0.25 in
Overall Width
12 in
Overall Length
36 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Black
Min. Temp. (F)
-80 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
700 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Application
Extreme Temp Applications, Resists Ozone and Oxidation.
Color
Black
Material
Silicone
Max. Temp. (F)
450 Degrees F
Oil Resistance
Fair
Abrasion Resistance
Poor
Chemical Resistance
Good
Weather Resistance
Excellent
Tensile Strength
700 psi
Minimum Temperature
-80 Degrees F
Maximum Temperature
450 Degrees F
Shape
Sheet
Thickness Tolerance
+/-0.026 in
Texture
Smooth
Water Resistance
Good
Tear Strength
15 N/mm
Compression Set
30 %
Adhesive Type
Plain Backing
Density
1.25 g/cc

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 50A, Grade Food, Material Silicone, Standards ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.