Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Silicone, 1/8 In Th, 36 Inx15 Ft

  • Mfr # BULK-RS-S50FDA-292

  • Zoro # G6713673


product price: $914.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S50FDA-292
Zoro #
G6713673
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
15 ft
Overall Length
15 ft
Overall Width
36 in
Overall Thickness
0.125 in

Details

Item
Rubber Roll
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Grade
Food
Color
Red
Material
Silicone
Max. Temp. (F)
500 Degrees F
Minimum Temperature
-80 Degrees F
Oil Resistance
Fair
Tear Strength
17 N/mm
Water Resistance
Good
Adhesive Type
Plain Backing
Texture
Smooth
Tensile Strength
700 psi
Thickness Tolerance
+/-0.017 in
Shape
Roll
Weather Resistance
Excellent
Maximum Temperature
500 Degrees F
Chemical Resistance
Good
Compression Set
20 %
Density
1.25 g/cc
Abrasion Resistance
Poor

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 507, FDA 21 CFR 177.2600, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 15 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.