Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Silicone, 3/32"Thick, 12"x12", 30A

  • Mfr # BULK-RS-S30-43

  • Zoro # G8647177


product price: $21.35
/ea

Key Features

Rubber Thickness
3/32 in
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S30-43
Zoro #
G8647177
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
12 in
Rubber Length
1 ft
Thickness
3/32"
Length
12"
Width
12"
Overall Width
12 in
Overall Length
12 in
Overall Thickness
0.09375 in

Details

Item
Rubber Sheet
Rubber Properties
Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-80 Degrees F
Durometer
30A
Backing Type
Adhesive
Tensile Strength (PSI)
850 psi
Elongation
300 %
Finish
Smooth
Standards
ASTM D2000 GE 306
Grade
Standard
Application
Extreme Temperature
Color
Red
Max. Temp. (F)
400 Degrees F
Material
Silicone
Type
Commercial Grade
Maximum Temperature
400 Degrees F
Abrasion Resistance
Poor
Shape
Sheet
Tear Strength
8 N/mm
Tensile Strength
850 psi
Chemical Resistance
Good
Weather Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Water Resistance
Good
Compression Set
35 %
Minimum Temperature
-80 Degrees F
Adhesive Type
High-Temp
Density
1.15 g/cc
Oil Resistance
Fair
Thickness Tolerance
+/-0.013 in
Minimum Adhesive Temperature
-100 Degrees F
Texture
Smooth

Description

Rubber Sheet, Sheet, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 30A, Grade Standard, Material Silicone, Standards ASTM D2000 GE 306, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.013 in, Overall Width 12 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 0.09375 in, Abrasion Resistance Poor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.