Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, 1/16" Thickness, 1/2" W

  • Mfr # BULK-RS-S40-57

  • Zoro # G7275005


product price: $11.75
/ea

Key Features

Rubber Length
10 ft
Rubber Properties
High Temperature, Low Compression Set
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S40-57
Zoro #
G7275005
UPC #
193005114848
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
1/2 in
Rubber Length
10 ft
Overall Width
1/2 in
Overall Length
10 ft
Overall Thickness
0.0625 in

Details

Item
Rubber Strip
Rubber Properties
High Temperature, Low Compression Set
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-60 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Color
Red
Max. Temp. (F)
400 Degrees F
Material
Silicone
Tensile Strength
700 psi
Water Resistance
Good
Shape
Strip
Chemical Resistance
Good
Density
1.25 g/cc
Adhesive Type
Plain Backing
Texture
Smooth
Maximum Temperature
500 Degrees F
Tear Strength
17 N/mm
Compression Set
20 %
Oil Resistance
Fair
Abrasion Resistance
Poor
Minimum Temperature
-80 Degrees F
Weather Resistance
Excellent
Thickness Tolerance
+/-0.011 in

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 1/2 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.