Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, 1/16" Thickness, 1/4" W

  • Mfr # BULK-RS-NAT40-57

  • Zoro # G7276649


product price: $8.09
/ea

Key Features

Rubber Length
10 ft
Rubber Properties
Abrasion Resistant, High Elongation
Rubber Material
Natural Rubber
Rubber Color
Tan
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT40-57
Zoro #
G7276649
UPC #
193005100216
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
1/4 in
Rubber Length
10 ft
Overall Width
1/4 in
Overall Length
10 ft
Overall Thickness
0.0625 in

Details

Item
Rubber Strip
Rubber Properties
Abrasion Resistant, High Elongation
Rubber Material
Natural Rubber
Rubber Color
Tan
Min. Temp. (F)
-20 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
3,000 psi
Elongation
600 %
Finish
Smooth
Standards
ASTM D2000 AA 421
Grade
Standard
Max. Temp. (F)
150 Degrees F
Material
Natural Rubber
Color
Tan
Water Resistance
Good
Tear Strength
22 N/mm
Shape
Strip
Tensile Strength
3,000 psi
Thickness Tolerance
+/-0.011 in
Chemical Resistance
Fair
Density
1.05 g/cc
Maximum Temperature
200 Degrees F
Texture
Smooth
Adhesive Type
Plain Backing
Oil Resistance
Poor
Abrasion Resistance
Excellent
Compression Set
25 %
Weather Resistance
Fair
Minimum Temperature
-45 Degrees F

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Tan, Durometer 40 Shore A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA 421, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -45 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 1/4 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.