Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, 1/16" Thickness, 36" W

  • Mfr # BULK-RS-NAT40-212

  • Zoro # G7277087


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Length
10 ft
Rubber Properties
Abrasion Resistant, Oil Resistant, Weather Resistant
Rubber Material
Natural Rubber
Rubber Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT40-212
Zoro #
G7277087
UPC #
193005344146
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Width
36 in
Overall Thickness
0.0625 in
Overall Length
10 ft

Details

Item
Rubber Roll
Rubber Properties
Abrasion Resistant, Oil Resistant, Weather Resistant
Rubber Material
Natural Rubber
Rubber Color
Tan
Min. Temp. (F)
-20 Degrees F
Durometer
40A
Backing Type
Adhesive
Tensile Strength (PSI)
3,000 psi
Elongation
600 %
Finish
Smooth
Standards
ASTM D2000 AA 421
Grade
Standard
Color
Tan
Max. Temp. (F)
150 Degrees F
Material
Natural Rubber
Weather Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.011 in
Adhesive Type
Acrylic
Water Resistance
Good
Density
1.05 g/cc
Chemical Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Excellent
Tear Strength
22 N/mm
Tensile Strength
3,000 psi
Oil Resistance
Poor
Maximum Temperature
200 Degrees F
Texture
Smooth
Shape
Roll
Minimum Temperature
-45 Degrees F
Compression Set
25 %

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Tan, Durometer 40 Shore A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA 421, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.