Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, 1/4" Thickness, 1/2" W

  • Mfr # BULK-RS-S40-87

  • Zoro # G7275075


product price: $31.95
/ea

Key Features

Rubber Length
10 ft
Rubber Properties
High Temperature, Low Compression Set
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S40-87
Zoro #
G7275075
UPC #
193005115173
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
1/2 in
Rubber Length
10 ft
Overall Width
1/2 in
Overall Thickness
0.25 in
Overall Length
10 ft

Details

Item
Rubber Strip
Rubber Properties
High Temperature, Low Compression Set
Rubber Material
Silicone
Rubber Color
Red
Min. Temp. (F)
-60 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Grade
Food
Max. Temp. (F)
400 Degrees F
Material
Silicone
Color
Red
Chemical Resistance
Good
Maximum Temperature
500 Degrees F
Oil Resistance
Fair
Tensile Strength
700 psi
Abrasion Resistance
Poor
Thickness Tolerance
+/-0.026 in
Water Resistance
Good
Compression Set
20 %
Adhesive Type
Plain Backing
Texture
Smooth
Tear Strength
17 N/mm
Density
1.25 g/cc
Shape
Strip
Weather Resistance
Excellent
Minimum Temperature
-80 Degrees F

Description

Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 40A, Grade Food, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 1/2 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.