Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, 1/4" Thickness, 36" W

  • Mfr # BULK-RS-NAT40-215

  • Zoro # G7277035


product price: $1,064.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Length
10 ft
Rubber Properties
Abrasion Resistant, Oil Resistant, Weather Resistant
Rubber Material
Natural Rubber
Rubber Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT40-215
Zoro #
G7277035
UPC #
193005344160
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Width
36 in
Overall Length
10 ft
Overall Thickness
0.25 in

Details

Item
Rubber Roll
Rubber Properties
Abrasion Resistant, Oil Resistant, Weather Resistant
Rubber Material
Natural Rubber
Rubber Color
Tan
Min. Temp. (F)
-20 Degrees F
Durometer
40A
Backing Type
Adhesive
Tensile Strength (PSI)
3,000 psi
Elongation
600 %
Finish
Smooth
Standards
ASTM D2000 AA 421
Grade
Standard
Max. Temp. (F)
150 Degrees F
Color
Tan
Material
Natural Rubber
Adhesive Type
Acrylic
Shape
Roll
Tensile Strength
3,000 psi
Maximum Temperature
200 Degrees F
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Poor
Minimum Temperature
-45 Degrees F
Tear Strength
22 N/mm
Weather Resistance
Fair
Texture
Smooth
Density
1.05 g/cc
Thickness Tolerance
+/-0.026 in
Water Resistance
Good
Compression Set
25 %

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Tan, Durometer 40 Shore A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA 421, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.