Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, 3/16 " Thickness, 1/4" W

  • Mfr # BULK-RS-N50-177

  • Zoro # G7275066


product price: $13.09
/ea

Key Features

Rubber Length
10 ft
Rubber Properties
Multipurpose, Oil Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N50-177
Zoro #
G7275066
UPC #
193005088385
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/16 in
Rubber Width
1/4 in
Rubber Length
10 ft
Overall Width
1/4 in
Overall Thickness
0.1875 in
Overall Length
10 ft

Details

Item
Rubber Strip
Rubber Properties
Multipurpose, Oil Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 507
Grade
Standard
Material
Neoprene
Max. Temp. (F)
200 Degrees F
Color
Black
Water Resistance
Good
Thickness Tolerance
+/-0.022 in
Adhesive Type
Acrylic
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Density
1.5 g/cc
Compression Set
33 %
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
20 N/mm
Abrasion Resistance
Good
Shape
Strip
Tensile Strength
1,000 psi
Weather Resistance
Excellent
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Good

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 507, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 1/4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.