Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Black, 2" L

  • Mfr # 1670-1/4XTAPE

  • Zoro # G613366187


product price: $11.19
/ea

Key Features

Durometer
70A
Backing Type
Adhesive
Elongation
250 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1670-1/4XTAPE
Zoro #
G613366187
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
36 in
Overall Width
2 in
Overall Thickness
0.25 in

Details

Item
Rubber Strip
Durometer
70A
Backing Type
Adhesive
Elongation
250 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Thickness Tolerance
+/-0.031 in
Compression Set
33 %
Density
1.5 g/cc
Tear Strength
20 N/mm
Shape
Strip
Texture
Smooth
Abrasion Resistance
Good
Material
EPDM
Color
Black
Water Resistance
Excellent
Chemical Resistance
Good
Weather Resistance
Excellent
Oil Resistance
Poor
Tensile Strength
750 psi
Maximum Temperature
200 Degrees F
Maximum Adhesive Temperature
-40 Degrees F
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
300 Degrees F

Description

Rubber Strip, EPDM Rubber, Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.