Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Black, 2" L

  • Mfr # 1670-3/16XTAPE

  • Zoro # G713366131


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Durometer
70A
Backing Type
Adhesive
Elongation
250 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1670-3/16XTAPE
Zoro #
G713366131
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
36 in
Overall Width
2 in
Overall Thickness
0.188 in

Details

Item
Rubber Strip
Durometer
70A
Backing Type
Adhesive
Elongation
250 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Texture
Smooth
Tear Strength
20 N/mm
Density
1.5 g/cc
Shape
Strip
Compression Set
33 %
Thickness Tolerance
+/-0.020 in
Tensile Strength
750 psi
Material
EPDM
Chemical Resistance
Good
Oil Resistance
Poor
Abrasion Resistance
Good
Weather Resistance
Excellent
Water Resistance
Excellent
Color
Black
Minimum Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Maximum Adhesive Temperature
-40 Degrees F
Minimum Adhesive Temperature
300 Degrees F

Description

Rubber Strip, Strip, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.020 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 750 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.