Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Black, 2" L

  • Mfr # 340HG-1/8XTAPE

  • Zoro # G213366617


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Durometer
75A
Backing Type
Adhesive
Elongation
175 %
Grade
High Strength
Density
1.5 g/cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340HG-1/8XTAPE
Zoro #
G213366617
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Width
36 in
Overall Thickness
0.125 in

Details

Item
Rubber Strip
Durometer
75A
Backing Type
Adhesive
Elongation
175 %
Grade
High Strength
Density
1.5 g/cc
Tear Strength
20 N/mm
Compression Set
33 %
Thickness Tolerance
+/-0.016 in
Texture
Smooth
Shape
Strip
Abrasion Resistance
Good
Color
Black
Material
Viton(R)
Weather Resistance
Excellent
Tensile Strength
2,000 psi
Chemical Resistance
Excellent
Oil Resistance
Excellent
Water Resistance
Good
Minimum Adhesive Temperature
300 Degrees F
Maximum Temperature
450 Degrees F
Maximum Adhesive Temperature
-40 Degrees F
Minimum Temperature
-20 Degrees F

Description

Rubber Strip, High Grade Viton Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.