Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Black, 2" L

  • Mfr # 8501-1/4X

  • Zoro # G713366377


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
115 %
Grade
Commercial Grade
Thickness Tolerance
+/-0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501-1/4X
Zoro #
G713366377
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness
0.25 in
Overall Width
36 in
Overall Length
2 in

Details

Item
Rubber Strip
Durometer
60A
Backing Type
Non-Adhesive
Elongation
115 %
Grade
Commercial Grade
Thickness Tolerance
+/-0.031 in
Density
60 lb/ft
Tear Strength
85 N/mm
Texture
Textured
Compression Set
12 %
Shape
Strip
Oil Resistance
Poor
Color
Black
Minimum Temperature
0 Degrees F
Adhesive Type
Plain Backing
Maximum Temperature
120 Degrees F
Tensile Strength
250 psi
Material
Recycled Rubber
Chemical Resistance
Poor
Abrasion Resistance
Good
Water Resistance
Good
Weather Resistance
Poor

Description

Rubber Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.