Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Black, 4" L

  • Mfr # 1670-1/8Y

  • Zoro # G613366569


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Elongation
250 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1670-1/8Y
Zoro #
G613366569
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.125 in
Overall Width
4 in
Overall Length
36 in

Details

Item
Rubber Strip
Durometer
70A
Backing Type
Non-Adhesive
Elongation
250 %
Standards
ASTM D2000 BA
Grade
Commercial Grade
Thickness Tolerance
+/-0.016 in
Compression Set
33 %
Texture
Smooth
Tear Strength
20 N/mm
Density
1.5 g/cc
Shape
Strip
Oil Resistance
Poor
Chemical Resistance
Good
Water Resistance
Excellent
Material
EPDM
Adhesive Type
Plain Backing
Color
Black
Weather Resistance
Excellent
Tensile Strength
750 psi
Abrasion Resistance
Good
Maximum Temperature
200 Degrees F
Minimum Temperature
-30 Degrees F

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material EPDM, Standards ASTM D2000 BA, Number of Ply Not Applicable, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.016 in, Reinforced Material Not Applicable, Overall Width 4 in, Tensile Strength 750 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.