Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Black, 4" L

  • Mfr # 340HG-1/4Y

  • Zoro # G313366616


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Durometer
75A
Backing Type
Non-Adhesive
Elongation
175 %
Grade
High Strength
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340HG-1/4Y
Zoro #
G313366616
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Width
36 in
Overall Thickness
0.25 in

Details

Item
Rubber Strip
Durometer
75A
Backing Type
Non-Adhesive
Elongation
175 %
Grade
High Strength
Texture
Smooth
Density
1.5 g/cc
Thickness Tolerance
+/-0.031 in
Compression Set
33 %
Shape
Strip
Tear Strength
20 N/mm
Water Resistance
Good
Tensile Strength
2,000 psi
Chemical Resistance
Excellent
Oil Resistance
Excellent
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Color
Black
Material
Viton(R)
Abrasion Resistance
Good
Minimum Temperature
-20 Degrees F
Maximum Temperature
450 Degrees F

Description

Rubber Strip, High Grade Viton Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.