Zoro Homepage

Rubber Strip, Black, 4" L

  • Mfr # 8501-1/8Y

  • Zoro # G913366115


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
115 %
Grade
Commercial Grade
Density
60 lb/ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501-1/8Y
Zoro #
G913366115
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Thickness
0.125 in
Overall Width
36 in

Description

Rubber Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.