Zoro Homepage

Rubber Strip, Black, 6" L

  • Mfr # 340HG-1/16Z

  • Zoro # G613366606


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Durometer
75A
Backing Type
Non-Adhesive
Elongation
175 %
Grade
High Strength
Tear Strength
20 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340HG-1/16Z
Zoro #
G613366606
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Thickness
0.063 in
Overall Width
36 in

Description

Rubber Strip, High Grade Viton Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.