Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Black, 6" L

  • Mfr # 8501-1/8Z

  • Zoro # G913366146


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
115 %
Grade
Commercial Grade
Texture
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501-1/8Z
Zoro #
G913366146
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
36 in
Overall Thickness
0.125 in

Details

Item
Rubber Strip
Durometer
60A
Backing Type
Non-Adhesive
Elongation
115 %
Grade
Commercial Grade
Texture
Textured
Thickness Tolerance
+/-0.016 in
Compression Set
12 %
Shape
Strip
Density
60 lb/ft
Tear Strength
85 N/mm
Water Resistance
Good
Color
Black
Maximum Temperature
120 Degrees F
Material
Recycled Rubber
Tensile Strength
250 psi
Oil Resistance
Poor
Chemical Resistance
Poor
Weather Resistance
Poor
Abrasion Resistance
Good
Adhesive Type
Plain Backing
Minimum Temperature
0 Degrees F

Description

Rubber Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.