Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Butyl, 1/16"Thick, 36"x6", 60A

  • Mfr # BULK-RS-BTL60-19

  • Zoro # G3400923


product price: $14.89
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Water Resistant; Weather Resistant
Rubber Material
Butyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BTL60-19
Zoro #
G3400923
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
6 in
Rubber Length
3 ft
Width
6"
Length
36"
Thickness
1/16"
Overall Length
36 in
Overall Width
6 in
Overall Thickness
0.0625 in

Details

Item
Rubber Strip
Rubber Properties
Water Resistant; Weather Resistant
Rubber Material
Butyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,200 psi
Elongation
300 %
Finish
Smooth
Standards
ASTM D2000 M1AA 607
Grade
Standard
Application
Air Tight
Color
Black
Material
Butyl
Max. Temp. (F)
250 Degrees F
Type
Commercial Grade
Tear Strength
25 N/mm
Texture
Smooth
Oil Resistance
Poor
Minimum Temperature
-40 Degrees F
Density
1.35 g/cc
Abrasion Resistance
Fair
Tensile Strength
1,200 psi
Weather Resistance
Good
Compression Set
50 %
Thickness Tolerance
+/-0.011 in
Water Resistance
Good
Maximum Temperature
250 Degrees F
Adhesive Type
Plain Backing
Shape
Strip
Chemical Resistance
Excellent

Description

Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Butyl, Standards ASTM D2000 M1AA 607, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 6 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Fair, Chemical Resistance Excellent, Oil Resistance Poor, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.