Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, EPDM, Blk

  • Mfr # 1600CI2-1/4-10T

  • Zoro # G914761919


product price: $1,203.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Adhesive
Standards
ASTM D2000
Grade
Fabric-Reinforced
Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600CI2-1/4-10T
Zoro #
G914761919
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.25 in
Overall Width
36 in
Overall Length
10 ft

Details

Item
Rubber Strip
Durometer
60A
Backing Type
Adhesive
Standards
ASTM D2000
Grade
Fabric-Reinforced
Texture
Smooth
Thickness Tolerance
0.031 in
Shape
Strip
Water Resistance
Excellent
Chemical Resistance
Good
Number of Ply
2
Weather Resistance
Excellent
Abrasion Resistance
Good
Material
EPDM
Oil Resistance
Poor
Maximum Temperature
225 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Adhesive Type
Adhesive Type
Reinforced Material
Nylon
Color
Black
Minimum Temperature
-40 Degrees F
Tensile Strength
750 psi

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.