Zoro Homepage

Rubber Strip, EPDM, Blk

  • Mfr # 1600CI2-1/4X6X10

  • Zoro # G114761894


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Durometer
60A
Backing Type
Adhesive
Standards
ASTM D2000
Grade
Fabric-Reinforced
Thickness Tolerance
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600CI2-1/4X6X10
Zoro #
G114761894
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
10 ft
Overall Width
6 in
Overall Thickness
0.25 in

Details

Item
Rubber Strip
Durometer
60A
Backing Type
Adhesive
Standards
ASTM D2000
Grade
Fabric-Reinforced
Thickness Tolerance
0.031 in
Texture
Smooth
Shape
Strip
Weather Resistance
Excellent
Number of Ply
2
Water Resistance
Excellent
Abrasion Resistance
Good
Chemical Resistance
Good
Oil Resistance
Poor
Material
EPDM
Adhesive Type
Plain Backing
Reinforced Material
Nylon
Tensile Strength
750 psi
Color
Black
Minimum Temperature
-40 Degrees F
Maximum Temperature
225 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.