Rubber Strip, EPDM, Blk
Mfr # 1600CI2-3/16X6X10
Zoro # G114761849
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000
Grade
Fabric-Reinforced
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600CI2-3/16X6X10
Zoro #
G114761849
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Thickness
0.1875 in
Overall Width
6 in
Overall Length
10 ft
Details
Item
Rubber Strip
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000
Grade
Fabric-Reinforced
Texture
Smooth
Thickness Tolerance
0.020 in
Shape
Strip
Adhesive Type
Plain Backing
Water Resistance
Excellent
Abrasion Resistance
Good
Number of Ply
2
Chemical Resistance
Good
Weather Resistance
Excellent
Material
EPDM
Oil Resistance
Poor
Tensile Strength
750 psi
Reinforced Material
Nylon
Minimum Temperature
-40 Degrees F
Color
Black
Maximum Temperature
225 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.