Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Gum, 1"Thick, 36"x2", 40A

  • Mfr # BULK-RS-NAT40-366

  • Zoro # G3069595


product price: $45.59
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Water Resistant
Rubber Material
Natural
Rubber Color
Tan
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT40-366
Zoro #
G3069595
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1 in
Rubber Width
2 in
Rubber Length
3 ft
Width
2"
Length
36"
Thickness
1"
Overall Length
36 in
Overall Width
2 in
Overall Thickness
1 in

Details

Item
Rubber Strip
Rubber Properties
Water Resistant
Rubber Material
Natural
Rubber Color
Tan
Min. Temp. (F)
-45 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
3,000 psi
Elongation
600 %
Finish
Smooth
Standards
ASTM D2000 AA 421
Grade
Standard
Color
Tan
Max. Temp. (F)
200 Degrees F
Application
Abrasion Resistant
Type
Commercial Grade
Material
Natural Rubber
Compression Set
25 %
Oil Resistance
Poor
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Abrasion Resistance
Excellent
Thickness Tolerance
+/-0.061 in
Tear Strength
22 N/mm
Density
1.05 g/cc
Water Resistance
Good
Shape
Strip
Minimum Temperature
-45 Degrees F
Tensile Strength
3,000 psi
Texture
Smooth
Adhesive Type
Plain Backing
Chemical Resistance
Fair

Description

Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Tan, Durometer 40A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA 421, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.061 in, Overall Width 2 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 1 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.