Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Gum, 3/4"Thick, 36"x6", 40A

  • Mfr # BULK-RS-NAT40-364

  • Zoro # G3418414


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Rubber Length
3 ft
Rubber Properties
Water Resistant
Rubber Material
Natural
Rubber Color
Tan
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT40-364
Zoro #
G3418414
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/4 in
Rubber Width
6 in
Rubber Length
3 ft
Length
36"
Thickness
3/4"
Width
6"
Overall Length
36 in
Overall Width
6 in
Overall Thickness
0.75 in

Details

Item
Rubber Strip
Rubber Properties
Water Resistant
Rubber Material
Natural
Rubber Color
Tan
Min. Temp. (F)
-45 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
3,000 psi
Elongation
600 %
Finish
Smooth
Standards
ASTM D2000 AA 421
Grade
Standard
Material
Natural Rubber
Color
Tan
Application
Abrasion Resistant
Type
Commercial Grade
Max. Temp. (F)
200 Degrees F
Adhesive Type
Plain Backing
Density
1.05 g/cc
Chemical Resistance
Fair
Water Resistance
Good
Minimum Temperature
-45 Degrees F
Tensile Strength
3,000 psi
Texture
Smooth
Oil Resistance
Poor
Weather Resistance
Fair
Shape
Strip
Tear Strength
22 N/mm
Maximum Temperature
200 Degrees F
Thickness Tolerance
+/-0.059 in
Compression Set
25 %
Abrasion Resistance
Excellent

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Tan, Durometer 40 Shore A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA 421, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.059 in, Overall Width 6 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.