Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Gum, 3/8"Thick, 36"x6", 40A

  • Mfr # BULK-RS-NAT40-353

  • Zoro # G2606405


product price: $44.39
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Water Resistant
Rubber Material
Natural
Rubber Color
Tan
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT40-353
Zoro #
G2606405
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/8 in
Rubber Width
6 in
Rubber Length
3 ft
Thickness
3/8"
Length
36"
Width
6"
Overall Width
6 in
Overall Length
36 in
Overall Thickness
0.375 in

Details

Item
Rubber Strip
Rubber Properties
Water Resistant
Rubber Material
Natural
Rubber Color
Tan
Min. Temp. (F)
-45 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
3,000 psi
Elongation
600 %
Finish
Smooth
Standards
ASTM D2000 AA 421
Grade
Standard
Application
Abrasion Resistant
Max. Temp. (F)
200 Degrees F
Material
Natural Rubber
Color
Tan
Type
Commercial Grade
Weather Resistance
Fair
Tear Strength
22 N/mm
Maximum Temperature
200 Degrees F
Tensile Strength
3,000 psi
Water Resistance
Good
Compression Set
25 %
Adhesive Type
Plain Backing
Texture
Smooth
Shape
Strip
Minimum Temperature
-45 Degrees F
Chemical Resistance
Fair
Oil Resistance
Poor
Abrasion Resistance
Excellent
Thickness Tolerance
+/-0.035 in
Density
1.05 g/cc

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Tan, Durometer 40 Shore A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA 421, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.035 in, Overall Width 6 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.