Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Hypalon, 3/32"Th, 36"x4", 60A

  • Mfr # BULK-RS-HPN60-54

  • Zoro # G6528697


product price: $15.49
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Chemical Resistant; Water Resistant
Rubber Material
Hypalon
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-HPN60-54
Zoro #
G6528697
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
4 in
Rubber Length
3 ft
Thickness
3/32"
Width
4"
Length
36"
Overall Width
4 in
Overall Thickness
0.09375 in
Overall Length
36 in

Details

Item
Rubber Strip
Rubber Properties
Chemical Resistant; Water Resistant
Rubber Material
Hypalon
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 CE 610
Grade
Standard
Color
Black
Application
Chemical Resistant
Type
High Grade
Material
Hypalon
Max. Temp. (F)
250 Degrees F
Maximum Temperature
250 Degrees F
Compression Set
40 %
Tensile Strength
1,500 psi
Chemical Resistance
Good
Weather Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Minimum Temperature
-40 Degrees F
Tear Strength
25 N/mm
Texture
Smooth
Shape
Strip
Thickness Tolerance
+/-0.013 in
Density
1.3 g/cc
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Good
Abrasion Resistance
Fair

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Hypalon, Standards ASTM D2000 CE 610, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.013 in, Overall Width 4 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/32 in, Abrasion Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.