Zoro Homepage

Rubber Strip, Hypalon, Blk

  • Mfr # 330-1/16A

  • Zoro # G414761051


product price: $9.29
/ea

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 CE
Grade
Commercial Grade
Shape
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-1/16A
Zoro #
G414761051
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
12 in
Overall Thickness
0.0625 in
Overall Width
12 in

Details

Item
Rubber Strip
Durometer
60A
Backing Type
Non-Adhesive
Standards
ASTM D2000 CE
Grade
Commercial Grade
Shape
Strip
Texture
Smooth
Thickness Tolerance
0.012 in
Material
Hypalon
Abrasion Resistance
Fair
Color
Black
Weather Resistance
Good
Chemical Resistance
Good
Oil Resistance
Good
Water Resistance
Good
Number of Ply
0
Adhesive Type
Plain Backing
Minimum Temperature
-20 Degrees F
Maximum Temperature
220 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.