Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Hypalon, Blk

  • Mfr # 330-1/16XTAPE

  • Zoro # G014761086


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Durometer
60A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 CE
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-1/16XTAPE
Zoro #
G014761086
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
36 in
Overall Thickness
0.0625 in
Overall Length
2 in

Details

Item
Rubber Strip
Durometer
60A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 CE
Grade
Commercial Grade
Thickness Tolerance
0.012 in
Texture
Smooth
Shape
Strip
Tensile Strength
1,500 psi
Material
Hypalon
Oil Resistance
Good
Minimum Temperature
-20 Degrees F
Chemical Resistance
Excellent
Maximum Temperature
220 Degrees F
Abrasion Resistance
Fair
Water Resistance
Good
Weather Resistance
Excellent
Color
Black
Maximum Adhesive Temperature
300 Degrees F
Minimum Adhesive Temperature
-40 Degrees F
Adhesive Type
Adhesive Type
Number of Ply
0

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.