Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Hypalon, Blk

  • Mfr # 330-1/8XTAPE

  • Zoro # G014761161


product price: $12.19
/ea

Key Features

Durometer
60A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 CE
Grade
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-1/8XTAPE
Zoro #
G014761161
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2 in
Overall Thickness
0.125 in
Overall Width
36 in

Details

Item
Rubber Strip
Durometer
60A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 CE
Grade
Commercial Grade
Thickness Tolerance
0.016 in
Texture
Smooth
Shape
Strip
Abrasion Resistance
Fair
Weather Resistance
Excellent
Water Resistance
Good
Chemical Resistance
Excellent
Oil Resistance
Good
Material
Hypalon
Minimum Temperature
-20 Degrees F
Tensile Strength
1,500 psi
Maximum Temperature
220 Degrees F
Color
Black
Minimum Adhesive Temperature
-40 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Number of Ply
0
Adhesive Type
Adhesive Type

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.