Rubber Strip, Neoprene, Blk
Mfr # 1030-1/4HGX
Zoro # G514760510
product price: $10.49
/eaKey Features
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1030-1/4HGX
Zoro #
G514760510
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
2 in
Overall Length
2 in
Overall Thickness
0.25 in
Details
Item
Rubber Strip
Durometer
30A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Texture
Smooth
Shape
Strip
Thickness Tolerance
0.031 in
Abrasion Resistance
Good
Chemical Resistance
Fair
Water Resistance
Good
Oil Resistance
Good
Adhesive Type
Plain Backing
Material
Neoprene
Weather Resistance
Excellent
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Color
Black
Maximum Temperature
225 Degrees F
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.