Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, Neoprene, Blk

  • Mfr # 1040-1/16X1X10T

  • Zoro # G414760504


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Thickness Tolerance
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040-1/16X1X10T
Zoro #
G414760504
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
10 ft
Overall Thickness
0.0625 in
Overall Width
1 in

Details

Item
Rubber Strip
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Thickness Tolerance
0.031 in
Texture
Smooth
Shape
Strip
Chemical Resistance
Fair
Water Resistance
Good
Weather Resistance
Excellent
Material
Neoprene
Oil Resistance
Good
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Maximum Adhesive Temperature
300 Degrees F
Number of Ply
0
Tensile Strength
1,000 psi
Minimum Adhesive Temperature
-40 Degrees F
Color
Black
Maximum Temperature
225 Degrees F
Minimum Temperature
-30 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.