Rubber Strip, Neoprene, Blk
Mfr # 1040-1/2HGX
Zoro # G614760441
product price: $20.89
/eaKey Features
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Shape
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1040-1/2HGX
Zoro #
G614760441
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
36 in
Overall Thickness
0.5 in
Overall Length
2 in
Details
Item
Rubber Strip
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Shape
Strip
Thickness Tolerance
0.047 in
Texture
Smooth
Abrasion Resistance
Good
Water Resistance
Good
Adhesive Type
Plain Backing
Material
Neoprene
Weather Resistance
Excellent
Chemical Resistance
Fair
Oil Resistance
Good
Maximum Temperature
225 Degrees F
Number of Ply
0
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Color
Black
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.