Rubber Strip, Neoprene, Blk
Mfr # 1040-1/32X4X10
Zoro # G914760431
product price: $8.69
/eaKey Features
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Shape
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1040-1/32X4X10
Zoro #
G914760431
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Width
4 in
Overall Length
10 ft
Overall Thickness
0.03125 in
Details
Item
Rubber Strip
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Shape
Strip
Texture
Smooth
Thickness Tolerance
0.010 in
Chemical Resistance
Fair
Water Resistance
Good
Material
Neoprene
Oil Resistance
Good
Weather Resistance
Excellent
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Color
Black
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Maximum Temperature
225 Degrees F
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.