Zoro Homepage

Rubber Strip, Neoprene, Blk

  • Mfr # 1040-1/4X6X10

  • Zoro # G514760497


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Thickness Tolerance
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040-1/4X6X10
Zoro #
G514760497
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
0.25 in
Overall Length
10 ft
Overall Width
6 in

Details

Item
Rubber Strip
Durometer
40A
Backing Type
Non-Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Thickness Tolerance
0.031 in
Shape
Strip
Texture
Smooth
Chemical Resistance
Fair
Adhesive Type
Plain Backing
Oil Resistance
Good
Weather Resistance
Excellent
Material
Neoprene
Water Resistance
Good
Abrasion Resistance
Good
Number of Ply
0
Color
Black
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Maximum Temperature
225 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.