Rubber Strip, Neoprene, Blk
Mfr # 1055-3/4HGXTAPE
Zoro # G114760453
product price: $40.69
/eaKey Features
Durometer
60A
Backing Type
Adhesive
Standards
ASTM D2000 BC
Grade
High Grade
Shape
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1055-3/4HGXTAPE
Zoro #
G114760453
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2 in
Overall Thickness
0.75 in
Overall Width
36 in
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.