Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, PUR, 1/2"Thick, 48"x3", 60A

  • Mfr # 70ST0L-60A-3X48

  • Zoro # G4457945


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Rubber Length
4 ft
Rubber Properties
Abrasion Resistant, Oil Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70ST0L-60A-3X48
Zoro #
G4457945
UPC #
-
Country of Origin
United States

Dimensions

Rubber Thickness
1/2 in
Rubber Width
3 in
Rubber Length
4 ft
Length
48"
Width
3"
Thickness
1/2"
Overall Length Tolerance
+/-0.125 in
Overall Width
3 in
Overall Thickness
0.5 in
Overall Length
4 ft

Details

Item
Rubber Strip
Rubber Properties
Abrasion Resistant, Oil Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
4,400 psi
Elongation
480 %
Finish
Smooth
Standards
ASTM D2240
Grade
Standard
Max. Temp. (F)
200 Degrees F
Type
Commercial Grade
Color
Black
Application
Sealing, Cushioning, Shock-Absorbing, Cutting Surface, Bumper, Liner
Material
Polyurethane
Abrasion Resistance
Excellent
Maximum Adhesive Temperature
190 Degrees F
Minimum Adhesive Temperature
-20 Degrees F
Tensile Strength
4,400 psi
Compression Set
25 %
Minimum Temperature
-20 Degrees F
Weather Resistance
Fair
Number of Ply
1
Water Resistance
Excellent
Thickness Tolerance
+/-0.010 in
Maximum Temperature
200 Degrees F
Oil Resistance
Good
Adhesive Type
Acrylic
Density
1.14 g/cc
Chemical Resistance
Good
Shape
Strip
Texture
Smooth

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Polyurethane, Standards ASTM D2240, Number of Ply 1, Maximum Adhesive Temperature 190 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 48 in, Thickness Tolerance +/-0.010 in, Overall Width 3 in, Tensile Strength 4,400 psi, Texture Smooth, Overall Thickness 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.