Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, SBR, 3/4"Thick, 36"x2", 70A

  • Mfr # BULK-RS-SBR75-137

  • Zoro # G3360987


product price: $21.25
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBR75-137
Zoro #
G3360987
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/4 in
Rubber Width
2 in
Rubber Length
3 ft
Width
2"
Length
36"
Thickness
3/4"
Overall Thickness
0.75 in
Overall Width
2 in
Overall Length
36 in

Details

Item
Rubber Strip
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Durometer
75A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
800 psi
Elongation
200 %
Finish
Smooth
Standards
ASTM D2000 AA 706
Grade
Standard
Application
General Purpose
Color
Black
Type
Commercial Grade
Max. Temp. (F)
200 Degrees F
Material
SBR
Abrasion Resistance
Excellent
Texture
Smooth
Water Resistance
Good
Maximum Temperature
200 Degrees F
Minimum Temperature
-45 Degrees F
Tensile Strength
800 psi
Compression Set
38 %
Shape
Strip
Tear Strength
16 N/mm
Thickness Tolerance
+/-0.059 in
Density
1.5 g/cc
Oil Resistance
Poor
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Weather Resistance
Fair

Description

Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Standard, Material SBR, Standards ASTM D2000 AA 706, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.059 in, Overall Width 2 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 0.75 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.