Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Strip, SBR, 3/4"Thick, 36"x6", 70A

  • Mfr # BULK-RS-SBR75-155

  • Zoro # G3455733


product price: $44.85
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBR75-155
Zoro #
G3455733
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/4 in
Rubber Width
6 in
Rubber Length
3 ft
Length
36"
Thickness
3/4"
Width
6"
Overall Length
36 in
Overall Width
6 in
Overall Thickness
0.75 in

Details

Item
Rubber Strip
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Durometer
75A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
800 psi
Elongation
200 %
Finish
Smooth
Standards
ASTM D2000 AA 706
Grade
Standard
Type
Commercial Grade
Color
Black
Max. Temp. (F)
200 Degrees F
Application
General Purpose
Material
SBR
Thickness Tolerance
+/-0.059 in
Maximum Temperature
200 Degrees F
Abrasion Resistance
Excellent
Oil Resistance
Poor
Minimum Temperature
-45 Degrees F
Weather Resistance
Fair
Density
1.5 g/cc
Tear Strength
16 N/mm
Compression Set
38 %
Shape
Strip
Texture
Smooth
Adhesive Type
Plain Backing
Water Resistance
Good
Chemical Resistance
Fair
Tensile Strength
800 psi

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA 706, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.059 in, Overall Width 6 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 3/4 in, Abrasion Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.