Rubber Strip, SBR, Blk
Mfr # 1500-1/2Y
Zoro # G314760444
product price: $26.89
/eaKey Features
Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1500-1/2Y
Zoro #
G314760444
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
36 in
Overall Thickness
0.5 in
Overall Width
4 in
Details
Item
Rubber Strip
Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Texture
Smooth
Shape
Strip
Thickness Tolerance
0.047 in
Adhesive Type
Plain Backing
Color
Black
Oil Resistance
Poor
Tensile Strength
800 psi
Water Resistance
Good
Minimum Temperature
-20 Degrees F
Chemical Resistance
Fair
Maximum Temperature
170 Degrees F
Weather Resistance
Fair
Abrasion Resistance
Excellent
Material
SBR
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.