Rubber Strip, SBR, Blk
Mfr # 1500-1/4X
Zoro # G514760848
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1500-1/4X
Zoro #
G514760848
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
36 in
Overall Width
2 in
Overall Thickness
0.25 in
Details
Item
Rubber Strip
Durometer
70A
Backing Type
Non-Adhesive
Elongation
150 %
Standards
ASTM D2000 AA
Grade
Commercial Grade
Texture
Smooth
Thickness Tolerance
0.031 in
Shape
Strip
Color
Black
Water Resistance
Good
Chemical Resistance
Fair
Tensile Strength
800 psi
Weather Resistance
Fair
Maximum Temperature
170 Degrees F
Oil Resistance
Poor
Adhesive Type
Plain Backing
Minimum Temperature
-20 Degrees F
Material
SBR
Abrasion Resistance
Excellent
Number of Ply
0
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.